Digital Platform Bench Scale 25 lb./10kg Capacity (Discontinued)
- Mfr # D51XW10WR3
- Zoro # G9454173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51XW10WR3
Zoro #
G9454173
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Height
13 7/8 in
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
10kg/25 lb.
Scale Graduations
0.002 lb
Scale Display
LCD
Washdown
Yes
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Platform Material
Stainless Steel
Scale Readability
0.002 lb.
Standards
NTEP, cULus 2005/95/EC, EN60950-1 2001, FCC Part 15 Class A 2004/108/EC, Directive 202/96/EC, WEEE, ISO 9001:2008
Item
Platform Bench Scale
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units lb, Scale Graduations 0.002 lb, Overall Height 13 7/8 in, Washdown Yes, Standards NTEP, cULus 2005/95/EC, EN60950-1 2001, FCC Part 15 Class A 2004/108/EC, Directive 202/96/EC, WEEE, ISO 9001:2008
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.