Zoro Homepage

Weigh Below Hook, Ranger 3000, Valor 7000

  • Mfr # 30037450

  • Zoro # G7230632


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Hook
Compatible Mfg. Model Number
R31P15, R31P1502, R31P3, R31P30, R31P6
Weight Capacity
4.5 lb
Finish
Polished
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30037450
Zoro #
G7230632
UPC #
-
Country of Origin
China

Dimensions

Length
4 in

Details

Includes
(1) Hook
Item
Scale Weigh-Below Hook
Compatible Mfg. Model Number
R31P15, R31P1502, R31P3, R31P30, R31P6
Weight Capacity
4.5 lb
Finish
Polished
Material
Steel

Description

Scale Weigh-Below Hook, Weight Capacity 4.5 lb, Length 4 in, Material Steel, Finish Polished, Includes (1) Hook, Compatible Mfg. Model Number R31P15, R31P1502, R31P3, R31P30, R31P6, Compatible Grainger Part Number 20FY83, 20FY84, 20FY85, 20FY86, 20FY87

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.