Zoro Homepage

Weight Set, Cast Iron

  • Mfr # 707-00

  • Zoro # G4036210


product price: $68.39
/ea

Key Features

Includes
(3) Weights
For Use With
Triple Beam Balances
Overall Height
3"
Overall Length
3"
Overall Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707-00
Zoro #
G4036210
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3"
Overall Length
3"
Overall Width
4"

Details

Item
Weight Set
Includes
(3) Weights
For Use With
Triple Beam Balances
Color
Silver
Material
Cast Iron
Finish
Smooth

Description

Weight Set, Includes (3) Weights, For Use With Triple Beam Balances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.