Zoro Homepage

Well PCR Plate Thermal Block, Aluminum

  • Mfr # 30400127

  • Zoro # G2115449


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Material
Plastic
For Use With
Ohaus Shakers
Overall Length
4 3/4 in
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400127
Zoro #
G2115449
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
4 3/4 in
Overall Width
6 3/8 in

Details

Item
Well PCR Plate Thermal Block
Material
Plastic
For Use With
Ohaus Shakers
Includes
Hardware
Product Type
Well PCR Plate Thermal Block

Description

Well PCR Plate Thermal Block,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.