Zoro Homepage

White Printer, Connection Ports (1) RS-232

  • Mfr # 30064203

  • Zoro # G6841931


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 1/2 in
Overall Length
8 in
Overall Height
3 in
Overall Depth
8 in
Includes
AC Adapter, Printer, RS232 Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30064203
Zoro #
G6841931
UPC #
025793005223
Country of Origin
China

Dimensions

Overall Width
5 1/2 in
Overall Length
8 in
Overall Height
3 in
Overall Depth
8 in
Cord Length
4 ft
For Core Dia.
2 5/8 in
Cable Length
2 ft

Details

Includes
AC Adapter, Printer, RS232 Cable
For Use With
All Scales and Balances with RS232 Connection
Connection Ports
(1) RS-232
Item
Scale Thermal Printer
Color
White
Material
Plastic
Voltage
100 to 240V AC
Printer Resolution
50 dpi
Standards
UL Listed
Batteries Included
No
Print Method
Direct Thermal
Plug Type
Two Prong
Batteries Required
No
Interface
RS232
Basic Power Source
Electric
Print Speed
1.2 Lines per Second

Description

Scale Thermal Printer, Overall Height 3 in, Overall Width 5 1/2 in, Print Method Direct Thermal, Print Speed 1.2 Lines per Second, Interface RS232, Includes AC Adapter, Printer, RS232 Cable, For Core Dia. 2 5/8 in, Cord Length 4 ft, Color White, Cable Length 2 ft, Batteries Required No, Batteries Included No, Compatible Grainger Part Number RS232, Voltage 100 to 240V AC, Overall Depth 8 in, Printer Resolution 50 dpi, Standards UL Listed, Plug Type Two Prong, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.