White Tower Kit
Mfr # 30078082
Zoro # G6630276
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 in
Overall Length
4 in
Overall Height
22 in
Includes
Instructions, Mounting Hardware, Tower
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30078082
Zoro #
G6630276
UPC #
-
Country of Origin
China
Dimensions
Overall Width
4 in
Overall Length
4 in
Overall Height
22 in
Height
22 in
Width
4 in
Details
Includes
Instructions, Mounting Hardware, Tower
Item
Scale Column Kit
Color
White
For Use With
Explorer High Capacity Balances
Material
Plastic
Compatible Mfg. Model Number
30057099, 30057100, 30057101
Finish
Gloss
Description
Scale Column Kit, Compatible Mfg. Model Number 30057099, 30057100, 30057101, Compatible Grainger Part Number 19ZD63, 19ZD64, 19ZD65, Color White, Finish Gloss, Height 22 in, Width 4 in, Material Plastic, Includes Instructions, Mounting Hardware, Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.