This item is Discontinued.

Ohaus Digital Platform Bench Scale 500 lb./250kg Capacity D51XW250WX4

Digital Platform Bench Scale 500 lb./250kg Capacity (Discontinued)

  • Mfr # D51XW250WX4
  • Zoro # G9453875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51XW250WX4
Zoro #
G9453875
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Height
26 7/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
250kg/500 lb.
Scale Graduations
0.05 lb
Scale Display
LCD
Washdown
Yes
Power Unit
NiMH Rechargeable Battery
Application Modes
Weighing, Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare
Scale Connection Ports
RS-232
Item
Platform Bench Scale
Standards
NEMA 4X/IP66
Scale Readability
0.05 lb.
Includes
Stainless Steel Column and Wall Bracket
Platform Material
Stainless Steel

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units lb, Scale Graduations 0.05 lb, Overall Height 26 7/8 in, Washdown Yes, Standards NEMA 4X/IP66, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.