OF24LTY-HB 24 dia. Liberty Natural Steel Hollow Base Fire Pit

  • Mfr # OF24LTY_HB
  • Zoro # G403719483
product price: 
$
359.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF24LTY_HB
Zoro #
G403719483
UPC #
709180957462
Country of Origin
China

Description

The Liberty American Fire Pit by Ohio Flame combines bold and linear styling with tough American quality and durability. With no parts to break or wear out over time, this Fire Pit is built to last a lifetime. The Liberty is crafted from thick carbon American steel that is sourced from local steel mills. No maintenance is required for this Fire Pit, as it’s designed to withstand the elements year-round. The Liberty features a substantial Rain Drain to allow for water drainage. The Natural Steel Finish will develop a natural iron oxide patina and gradually darken over time.

Features
  • Hollow base fire pit
Specifications
  • Finish: Natural Steel
  • Collection: Liberty
  • Base: Hollow Base
  • Diameter: 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews