30in Blue Solid Wood Garden Patio Bench
- Mfr # 389166
- Zoro # G223440192
product price:Â
$
1,218.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
600
Seat Material
Solid Wood
Overall Depth
16 in
Back Included
Yes
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389166
- Zoro #
- G223440192
- UPC #
- -
- Country of Origin
- India
- Weight Capacity
- 600
- Seat Material
- Solid Wood
- Back Included
- Yes
- Style
- Transitional
- Arms Included
- No
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Seat Color
- Blue
- Frame Material
- Solid Wood
- Item
- Outdoor Benches
- Frame Color
- Blue
- Outdoor Bench Type
- Garden Patio Bench
- Storage Space Included
- No
- Purposeful Distressing Type
- Coat/Paint Distressing
- Seating Wood Species
- Does not apply
- Color
- Blue
Dimensions
- Overall Depth
- 16 in
- Length
- 42 in
- Width (In.)
- 30.25 in
Description
Add some visual interest and pop to your space with this rendition of a gardener's bench. This striking Antiqued Blue Solid Wood Bench features a high slatted back and seat with beautiful turned style front legs. Crafted from solid wood, this fabulous bench is hand-painted in an antique blue finish that is distressed in just the right way to give this bench incredible charm and presence. The measurements are 42in x 30.25in x 16in.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.