Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohio Flame Ohio Flame OF30FPNSF 30 inch Patriot Fire Pit OF30FPNSF

Ohio Flame OF30FPNSF 30 inch Patriot Fire Pit (Discontinued)

  • Mfr # OF30FPNSF
  • Zoro # G703720684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF30FPNSF
Zoro #
G703720684
UPC #
852659364824
Country of Origin
China

Description

“The Patriot” American Fire Pit by Ohio Flame combines sleek and modern styling with tough American quality and durability. With no parts to break or wear out over time, this Fire Pit is built to last a lifetime.
“The Patriot” is crafted from thick carbon American steel that is sourced from local steel mills.
No maintenance is required for this Fire Pit, as it’s designed to withstand the elements year-round.
“The Patriot” features a substantial Rain Drain to allow for water drainage.
The “Natural Steel Finish” will develop a natural iron oxide patina and gradually darken over time.
This Fire Pit is 100% American Made and is crafted by a local artisan.
“The Patriot” is backed by Ohio Flame’s , guaranteeing that the Fire Pit will last a lifetime.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.