This item is Discontinued.

Ohio Steel Industries Ohio Steel Industries 4048PS-ATV 12.5 cu. ft. Poly ATV Cart With Swivel Dump; 1250 lb. 4048PS-ATV

Ohio Steel Industries 4048PS-ATV 12.5 cu. ft. Poly ATV Cart With Swivel Dump; 1250 lb. (Discontinued)

  • Mfr # 4048PS-ATV
  • Zoro # G504154671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4048PS-ATV
Zoro #
G504154671
UPC #
716504404861
Country of Origin
China

Description

This premium poly Swivel Dump Cart is ideal for large size hauling jobs around your yard, farm or out on the trail. A 1-7/8 in. ball coupler allows easy attachment to any ATV or UTV. Foot pedal activates swivel dump feature for unloading anywhere within a 96 degree radius. The 12.5 cu. ft. structural foam body will hold an impressive 1250 lb., is easy to clean and will not rust. Hauls camping and hunting supplies, mulch, dirt, rocks and firewood with ease.

Features
  • Foot pedal activates swivel dump feature to dump within a 96 degree radius.
  • Pass-through undercarriage for full 12 in. of ground clearance.
  • 18 in. commercial grade multi-terrain ATV tires.
  • Black powder coat finish on steel drawbar and undercarriage.
  • Item Weight - 125.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.