This item is Discontinued.

Ohio Steel Industries Ohio Steel Industries 1084A Aluminum Loading Ramps; 1500 lb. 1084A

Ohio Steel Industries 1084A Aluminum Loading Ramps; 1500 lb. (Discontinued)

  • Mfr # 1084A
  • Zoro # G004022951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1084A
Zoro #
G004022951
UPC #
716504120846
Country of Origin
China

Description

These premium aluminum loading ramps feature solid body construction with a punched tread pattern for superior traction over rung-style ramps. These ramps are perfect for loading lawn and garden tractors, ATVs and even small wheeled items such as power washers and generators. Patented overlapping hinges and steel braces provide added structural support, allowing for a high load capacity of 1,500 lb. of distributed weight per set. Aluminum ramps are lightweight and will not rust. Arched ramps are perfect for loading low ground clearance lawn tractors and fold for convenient storage.

Features
  • Arch design for loading items with low ground clearance.
  • 88 in. In open position; fold to 63.5 in. for easy storage.
  • Aluminum construction is lightweight and will not rust.
  • Solid construction perfect for small wheeled items.
  • 2 Cam buckle straps included for securing ramps to truck.
  • Patented overlapping hinge and steel bracing for heavy loads.
  • Item Weight - 51.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.