This item is Discontinued.

Ohio Steel Industries Ohio Steel Industries 3040P-SD 10 cu. ft. Poly Swivel Dump Cart 3040P-SD

This item is Discontinued.

Ohio Steel Industries

Ohio Steel Industries 3040P-SD 10 cu. ft. Poly Swivel Dump Cart (Discontinued)

Mfr # 3040P-SD
Zoro # G304172431
UPC # 716504304017
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3040P-SD
Zoro #
G304172431
UPC #
716504304017
Country of Origin
China

Description

This 10 cu. ft. Poly Swivel Dump Cart is ideal for medium-sized hauling jobs around your yard. The 10 cu. ft. poly body will hold up to 600 lb., is easy to clean and will not rust. Upon activation of the step-on dump release pedal the bed tilts and swivels to empty the load anywhere within a 110 degree radius. Hauls mulch, dirt, rocks, firewood, and other gardening and landscaping materials with ease.

Features
  • Swivel dump feature with foot pedal release mechanism dumps anywhere within a 110 degree radius.
  • 13 in. pneumatic ribbed tire.
  • 3/4 in. steel axle.
  • Black powder coated steel draw bar and undercarriage resists rust.
  • Hitch pin included.
  • Item Weight - 63.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.