This item is Discontinued.

Ohio Steel Industries Ohio Steel Industries 60T Pro 24 x 60 In. Steel Push & Pull Steel Lawn Roller; 1150 lb. 60T

This item is Discontinued.

Ohio Steel Industries

Ohio Steel Industries 60T Pro 24 x 60 In. Steel Push & Pull Steel Lawn Roller; 1150 lb. (Discontinued)

Mfr # 60T
Zoro # G704154631
UPC # 716504304925
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60T
Zoro #
G704154631
UPC #
716504304925
Country of Origin
China

Description

Erase damage to your lawn caused by the freeze/thaw cycle. This roller is also great for flattening mole and ant hills and for smoothing horse arenas. Ohio Steel exclusive rounded edge design allows for easier turning and is gentler on lawn. Includes a tethered drain plug so you never have to worry about misplacing it.

Features
  • 117 gallon steel drum weighs up to 1150 lb. filled with water.
  • Rounded edge design for easier, gentler turns.
  • Tethered expansion drain plug.
  • Pull with an any lawn and garden tractor, ATV or UTV.
  • Black powder coat finish.
  • Hitch pin included.
  • Size - 24 x 60 in.
  • Item Weight - 225.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.