Shop OHIO STONEWARE

Crock 3 gal 1 pk

  • Mfr # 3GC

  • Zoro # G8659871


product price: 
$
56.25
/ea

Key Features

Color
White
Capacity
3 gal
Exterior Length
11 in
Exterior Height
11-1/4 in
Application
Use To Decorative Storage and Common Houseware Uses
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3GC
Zoro #
G8659871
UPC #
897971002443
Country of Origin
United States

Dimensions

Exterior Length
11 in
Exterior Height
11-1/4 in
Exterior Width
11 in

Details

Color
White
Capacity
3 gal
Application
Use To Decorative Storage and Common Houseware Uses

Description

Crocks have many uses from the traditional use of preserving vegetables like cucumbers for pickles and cabbage for sauerkraut to more practical everyday uses like containers for potpourri, candy, magazines, kitchen utensils, cookbooks, pen and pencils or


  • • 3 gallon capacity
  • • Can be used for food preservation, decorative storage and a variety of other common housewares uses
  • • Food-safe and lead-free design
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews