
Ohio Stoneware Bristol Preserving Crocks 1 gal 1 pk (Discontinued)
- Mfr # 1GC
- Zoro # G8659643
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1GC
Zoro #
G8659643
UPC #
897971002429
Country of Origin
United States
Dimensions
Exterior Height
7-3/4 in
Exterior Length
8 in
Details
Color
White
Capacity
2 gal
Description
Our multi-functional preserving crocks serve many uses such as the traditional use of preserving vegetables like cucumbers for pickling and cabbage for sauerkraut or for everyday uses like pantry and kitchen containers. Crocks filled with food for fermentation purposes should be kept in cool, dry environments which allow the vegetables or fruits to ferment naturally. Our crocks are safe and easy to clean due to our lead-free glazes.
- • Can be used for food preservation, decorative storage and a variety of other common housewares uses
- • Perfect for pickling and fermenting
- • Food, oven, microwave and dishwasher safe
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.