Cypress Orange Tall Trees Wallpaper
Mfr # CEP50138W
Zoro # G622584985
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Application
Unpasted
Length
19.7 in
Width
396 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEP50138W
Zoro #
G622584985
UPC #
7.54003E+11
Country of Origin
United Kingdom
Dimensions
Depth
0.025 in
Length
19.7 in
Width
396 in
Details
Application
Unpasted
Color
Orange
Material
Non Woven
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.