Zoro Homepage

Clips, Gem, No.1, Non-Skid, PK1000

  • Mfr # 99912

  • Zoro # G9878301


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Size
#1
Material
Steel
Color
Silver
Width
1/2 in
Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99912
Zoro #
G9878301
UPC #
-
Country of Origin
United States

Dimensions

Size
#1
Width
1/2 in
Length
1.8 in

Details

Item
Clips,Gem,No.1,Non-Skid,PK1000
Material
Steel
Color
Silver
Features
Non-skid
Wire Gauge
34 mil

Description

Clips,Gem,No.1,Non-Skid,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.