Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor Stand with Drawer, Black

  • Mfr # OIC22502

  • Zoro # G107200553


product price: $42.99
/ea

Key Features

Color
Black
Material
Plastic
Mounting
Desktop
Number of Drawers
1
Compatibility
Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OIC22502
Zoro #
G107200553
UPC #
42491225029
Country of Origin
China

Details

Color
Black
Material
Plastic
Mounting
Desktop
Number of Drawers
1
Item
Monitor Riser
Compatibility
Monitor

Description

Monitor stand holds all standard monitor at eye level with a slot for documents underneath Use with or without included drawer Drawer includes a removable divider for filing needs inside the drawer Monitor stand is made from durable, heavyweight plastic with a molded space on the top for writing utensils Design also features contemporary rounded corners smooth, rounded lines and a polished surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.