Shop OIC
See all product information
Create Account
Stackable Supply Basket, Black, Plastic, 10.1" W, 2.4" H
Mfr # OIC26202
Zoro # G601858380
product price:Â
$
7.99
/pk of 2, $4.00/ea
Key Features
Material
Plastic
Overall Height
2.4"
Overall Width
10.1"
Stackable
Yes
Type
Storage Basket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIC26202
- Zoro #
- G601858380
- UPC #
- 42491262024
- Country of Origin
- China
- Material
- Plastic
- Stackable
- Yes
- Type
- Storage Basket
- Color
- Black
- Item
- Stackable Supply Basket
Description
Large supply baskets are a great way to store loose supplies, crafts and more. Ideal for school, office and home use. Stack easily for storage when not in use. Baskets are made of plastic with post-consumer recycled material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.