Supply Basket, Black, Plastic, 6.1" W, 2.4" H

  • Mfr # OIC26201

  • Zoro # G101858316


product price: $6.55
/pk 6, $1.09/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Plastic
Overall Height
2.4"
Overall Width
6.1"
Stackable
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OIC26201
Zoro #
G101858316
UPC #
42491262017
Country of Origin
China

Dimensions

Overall Height
2.4"
Overall Width
6.1"
Depth
5"

Details

Material
Plastic
Stackable
Yes
Item
Supply Basket
Color
Black
Type
Storage Basket

Description

Medium-size supply baskets are a great way to store loose supplies, crafts and more. Ideal for school, office and home use. Stack easily for storage when not in use. Baskets are made of plastic with post-consumer recycled material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.