
Executive Chair Office Chair, Fixed Arms, Black, Fixed Arms, 20-1/4" Height, Leather, Black (Discontinued)
- Mfr # LB4219
- Zoro # G4491089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB4219
Zoro #
G4491089
UPC #
042167500542
Country of Origin
China
Dimensions
Seat Height Range
20-1/4"
Overall Height
39-5/8"
Details
Office Chair Style
Executive Chair
Arm Style
Fixed Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Caster Type
Hooded
Color
Black
Item
Office Chair,Fixed Arms,Black
Material
Leather
Weight Capacity
250 lb.
Frame Material
Nylon
Features
Arms Included, Pneumatic Seat Height Adjustment
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Style
Executive Chair
Application
Executive & Management; General Office & Task
Description
Office Chair,Fixed Arms,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.