Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oif High-Back Leather Chair, Black, Arched Loop, Leather, Black 3715

High-Back Leather Chair, Black, Arched Loop, Leather, Black (Discontinued)

  • Mfr # 3715
  • Zoro # G4495736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3715
Zoro #
G4495736
UPC #
042167500092
Country of Origin
China

Dimensions

Overall Height
45.67"
Overall Width
27.36"
Depth
31.30"
Height
21.65"
Width
21.26"

Details

Arm Style
Arched Loop
Seat Material
Leather
Seat Color
Black
Back Color
Black
Color
Black
Item
High-Back Leather Chair,Black
Material
Leather
Weight Capacity
Supports Up to 250 lb
Standards
GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards
Lumbar Support
No
Features
Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Style
High Back Chair
Application
Executive & Management; General Office & Task

Description

High-Back Leather Chair,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.