Zoro Homepage

Leather Task Chair

  • Mfr # 0280

  • Zoro # G4495709


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Style
Swivel Task Chair
Color
Black
Seat Material
Leather
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Features
Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0280
Zoro #
G4495709
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style
Swivel Task Chair
Color
Black
Item
Swivel/Tilt Leather Task Chair,Black
Seat Material
Leather
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Features
Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Includes
Arms
Office Chair Style
Task Chair
Adjustable
Swivel
Weight
34.83 lbs
Application
Executive & Management; General Office & Task
Weight Capacity (text)
Supports Up to 250 lb
Arm Type
T-Bar

Description

Swivel/Tilt Leather Task Chair,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.