
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OIFST4859
Zoro #
G5229279
UPC #
42167500511
Country of Origin
China
Details
Style
Swivel Task Chair
Color
Chestnut Brown
Office Chair Style
Task Chair
Seat Material
Leather
Seat Color
Brown
Adjustable
Swivel
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Includes
Arms
Features
Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Weight
34.83 lbs
Arm Type
T-Bar
Application
Conference & Meeting; General Office & Task
Weight Capacity (text)
Supports Up to 250 lb
Description
OIF Swivel/Tilt Leather Task Chair, Supports up to 250 lbs., Chestnut Brown Seat/Chestnut Brown Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.