
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3407
Zoro #
G4495718
UPC #
042167500054
Country of Origin
China
Details
Office Chair Style
Task Chair
Style
Task Chair
Seat Material
Mesh
Color
Black
Item
Swivel/Tilt Mesh Task Chair,Black
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Includes
Arms
Features
Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Adjustable
Swivel
Weight
31.97 lbs
Application
Conference & Meeting; General Office & Task
Weight Capacity (text)
Supports Up to 250 lb
Arm Type
T-Bar
Description
Swivel/Tilt Mesh Task Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.