This item is Discontinued.

Oif OIF Big & Tall Office Chair, Black Seat, Black Back, 29 3/4 in W 30 1/4 in L Fabric Seat OIFBT4510

This item is Discontinued.

Oif

OIF Big & Tall Office Chair, Black Seat, Black Back, 29 3/4 in W 30 1/4 in L Fabric Seat (Discontinued)

Mfr # OIFBT4510
Zoro # G210865281
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OIFBT4510
Zoro #
G210865281
UPC #
-
Country of Origin
China

Dimensions

Overall Width
29 3/4 in
Overall Depth
30 1/4 in
Seat Width
22 1/2 in
Seat Depth
18 1/2 in
Maximum Overall Height
43 3/4 in
Notional Size
Big and Tall
Minimum Seat Height
19 1/4 in
Maximum Seat Height
23 1/4 in

Details

Item
Office Chair
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
Nylon
Color
Black
Series
OIF Big & Tall
Frame Color
Black
Standards
ANSI/BIFMA, CAL TB117-2013
Weight Capacity
450 lb
Tilt Configuration
Freely Locking Tilt
Swivel
Yes
Adjustable Seat
Yes
Adjustable Arms
Yes
Arm Adjustment
Height
Number of Arms
2
Tilting Back
Yes
Number of Casters/Glides
5
Style Classification
Executive
Arm Attachment
Column
Seat Adjustments
Height

Description

Office Chair, Adjustable Arms Yes, Overall Width 29 3/4 in, Overall Depth 30 1/4 in, Maximum Seat Height 23 1/4 in, Maximum Overall Height 43 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 18 1/2 in, Seat Width 22 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 450 lb, Tilt Configuration Freely Locking Tilt, Series OIF Big & Tall, Style Classification Executive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.