Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oif 15" W 4 Drawer Economy File Cabinet, Black, Letter VF1552BL

15" W 4 Drawer Economy File Cabinet, Black, Letter (Discontinued)

  • Mfr # VF1552BL
  • Zoro # G3558079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF1552BL
Zoro #
G3558079
UPC #
752856817294
Country of Origin
United States

Dimensions

File Size
Letter
Height
52"
Width
15"
Depth
25"
Overall Width
15"

Details

Color
Black
Material
Steel; Handle: Aluminum
Number of Drawers
4
File Cabinet Type
Vertical
Item
Economy File Cabinet

Description

Vert File,4-Drawer,Letter,15 In. W,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.