Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 11 gal, 15 in x 19 in, Universal, Gray, Polypropylene

  • Mfr # L70371G

  • Zoro # G9493933


product price: $53.79
/pk 50, $1.08/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L70371G
Zoro #
G9493933
UPC #
041788703714
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Length
15 in
Perforated Size
9 1/2 in x 15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Static Dissipative
No
UV Resistant
No
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
13.5 gal.
Absorbency Weight
Heavy
Item - Spill Control
Absorbent Pad
Perforations
Yes
Volume Absorbed Range
10 to 19 gal
Layers of Construction
1
Incluces Coverstock
No
Volume Absorbed Per Pad
46 7/8 oz
For Use With Chemical or Metal Type
Universal
Volume Absorbed (Pack, Each)
11 gal/pk, 0.22 gal/pad
Specialized Applications
Automotive, Leaks & Spills, MRO
Number of Layers
1-ply
Color/Pattern
Gray
Dimpled
Yes
Sorbent Capacity
11 gal (50 Pads)
Flame Resistant
No
Foot Traffic
Not Recommended
Leak Resistant Backing
No
Number of Pads
50
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Automotive, Leaks & Spills, MRO, Universal
For Use With
Universal
Volume Absorbed Per Sock/Boom
11 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 46 7/8 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.