This item is Discontinued.

Oil-Dri Sorbent Pad, 12 gal Volume Absorbed per Pkg., 50 PK L71371G

Sorbent Pad, 12 gal Volume Absorbed per Pkg., 50 PK (Discontinued)

  • Mfr # L71371G
  • Zoro # G9494064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L71371G
Zoro #
G9494064
UPC #
041788713713
Country of Origin
United States

Dimensions

Width
15 in
Length
19 in
Size
15 in x 19 in
Perforation Along Width
15 in
Perforation Along Length
9 1/2 in
Perforated Size
15 in x 19 in

Details

Item
Sorbents
Volume Absorbed per Pkg.
12 gal
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White
Absorbency Weight
Heavy
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Perforations
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
14 gal.
Perforated
Perforated
Material
Polypropylene
Layers of Construction
2
UV Resistant
No
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Pad
Includes
Coverstock
Specialized Applications
Automotive, Machinery, Marine, Petrolrum based fluids
Number of Layers
2-ply
Color/Pattern
White
Foot Traffic
Not Recommended
Incluces Coverstock
Yes
Leak Resistant Backing
No
Wringable
Not Wringable
Adhesive Backing
No
Flame Resistant
No
For Use With Chemical or Metal Type
Petroleum Based Fluids
Volume Absorbed Per Pad
30 3/4 oz
Sorbent Capacity
12 gal (50 Pads)
Package Type
Box
Number of Pads
50
Volume Absorbed (Pack, Each)
12 gal/pk, 0.24 gal/pad
Dimpled
Yes
Coverstock Material
Spunbond
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Petroleum Based Fluids
Application
Automotive, Machinery, Marine, Petrolrum based fluids
Volume Absorbed Per Sock/Boom
12 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 15 in x 19 in, Volume Absorbed Per Pad 30 3/4 oz, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 15 in x 19 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.