Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene

  • Mfr # L91001

  • Zoro # G3219282


product price: $76.49
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L91001
Zoro #
G3219282
UPC #
041788910013
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Length
15 in
Perforated Size
9 1/2 in x 15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Layers of Construction
2
Item - Spill Control
Absorbent Pad
Perforations
Yes
Volume Absorbed Per Pkg.
20 gal.
Recycled Content (%)
No Recycled Content
Absorbency Weight
Medium
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Includes
Coverstock
Application
Acids, Bases, Haz Mat Fluids, Indicates caution when disposing
Leak Resistant Backing
No
Number of Pads
100
Volume Absorbed Per Pad
40 15/16 oz
For Use With Chemical or Metal Type
Universal
Specialized Applications
Acids, Bases, Haz Mat Fluids, Indicates caution when disposing
Number of Layers
2-ply
Volume Absorbed (Pack, Each)
19 gal/pk, 0.19 gal/pad
Dimpled
Yes
Foot Traffic
Not Recommended
Color/Pattern
Gray
Flame Resistant
No
Coverstock Material
Spunbond
Incluces Coverstock
Yes
Sorbent Capacity
19 gal (100 Pads)
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal,
Volume Absorbed Per Sock/Boom
19 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 40 15/16 oz, Volume Absorbed per Pkg. 19 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.