Sorbent Pad, 2 gal, 15 in x 19 in, Universal, Gray, Polypropylene

  • Mfr # L71320
  • Zoro # G4148685
product price: 
$
20.89
/pk of 20, $1.04/ea
Sold in multiples of 6 pks for $125.34

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L71320
Zoro #
G4148685
UPC #
041788713201
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Volume Absorbed Per Pkg.
2.5 gal.
Volume Absorbed Range
0 to 9 gal
Absorbency Weight
Light
Layers of Construction
2
Perforations
Yes
UV Resistant
No
Recycled Content (%)
No Recycled Content
Includes
Dispenser Box
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Pad
Static Dissipative
No
Features
Tear-Free In Normal Use
Flame Resistant
No
Specialized Applications
Automotive, Leaks & Spills, MRO
Number of Layers
2
Sorbent Capacity
2 gal (20 Pads)
Quantity/Tablet
20
Incluces Coverstock
Yes
Tablets/Package
6
Leak Resistant Backing
No
Number of Pads
20
Coverstock Material
Spunbond
For Use With Chemical or Metal Type
Universal
Foot Traffic
Not Recommended
Volume Absorbed (Pack, Each)
2 gal/pk, 0.1 gal/pad
Dimpled
Yes
Color/Pattern
Gray
Volume Absorbed Per Pad
21 3/4 oz
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Application
Automotive, Leaks & Spills, MRO, Universal
Volume Absorbed Per Sock/Boom
2 gal
Coverstock Construction
Spunbond
Shell Material
Polypropylene
Wire Color
Gray
Traction Material
Polypropylene

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Length
15 in
Perforated Size
9 1/2 in x 15 in
Fits Chest Size
Tear-Free In Normal Use

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 21 3/4 oz, Volume Absorbed per Pkg. 2 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.