Toilet Plungers, 3 Pack, Residential, Commercial, Industrial Building Sanitation Use
- Mfr # 60180A
- Zoro # G422982684
product price:Â
$
27.99
/ea
Key Features
Length
17.25 in
Width
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60180A
- Zoro #
- G422982684
- UPC #
- 816914025806
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 17.25 in
- Width
- 11.5 in
Description
Comes in 3 per pack. This is the perfect plunger for any home owner. Super-pliable industrial-rubber cup with tiered ridges forms ultra-tight seal on any size drain. Heavy-duty aluminum handle allows for maximum pressure forced to alleviate the source of clogging. Designed to work effectively at any angle for hard-to-reach, low-clearance applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.