Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, Universal, 2 gal Vol Absorbed per Pkg, 15 in x 19 in, Yellow, Polypropylene, 20 PK

  • Mfr # L72320

  • Zoro # G4148667


product price: $22.99
/pk 20, $1.15/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L72320
Zoro #
G4148667
UPC #
041788723200
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
9 1/2 in x 15 in
Perforation Along Length
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
UV Resistant
No
Layers of Construction
2
Item - Spill Control
Absorbent Pad
Perforations
Yes
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
0 to 9 gal
Includes
Dispenser Box
Absorbency Weight
Light
Static Dissipative
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Per Pkg.
2.5 gal.
Features
Tear-Free In Normal Use
Dimpled
Yes
Leak Resistant Backing
No
Tablets/Package
6
Foot Traffic
Not Recommended
Color/Pattern
Yellow
Number of Layers
2-ply
Incluces Coverstock
Yes
Sorbent Capacity
2 gal (20 Pads)
Volume Absorbed Per Pad
23 1/16 oz
For Use With Chemical or Metal Type
Universal
Coverstock Material
Spunbond
Flame Resistant
No
Specialized Applications
Automotive, Leaks & Spills, MRO
Volume Absorbed (Pack, Each)
2 gal/pk, 0.1 gal/pad
Number of Pads
20
Quantity/Tablet
20
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Application
Automotive, Leaks & Spills, MRO, Universal
Volume Absorbed Per Sock/Boom
2 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 23 1/16 oz, Volume Absorbed per Pkg. 2 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.