Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 25 gal, 15 in x 19 in, Universal, White, Polypropylene

  • Mfr # L90812

  • Zoro # G3150226


product price: $87.95
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
25 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90812
Zoro #
G3150226
UPC #
041788908126
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
9 1/2 in x 15 in
Perforation Along Length
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
25 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Volume Absorbed Per Pkg.
26 gal.
Absorbency Weight
Heavy
Perforations
Yes
Layers of Construction
2
Spill Control - Fluids Absorbed
Oil-Based Liquids
Static Dissipative
No
Item - Spill Control
Absorbent Pad
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
20 to 29 gal
UV Resistant
No
Includes
Coverstock
Flame Resistant
No
Volume Absorbed Per Pound
57 5/16 gal
Volume Absorbed (Pack, Each)
25 gal/pk, 0.25 gal/pad
Foot Traffic
Not Recommended
For Use With Chemical or Metal Type
Universal
Volume Absorbed Per Pad
35 13/16 oz
Specialized Applications
Automotive, Leaks & Spills, MRO
Number of Pads
100
Leak Resistant Backing
No
Dimpled
Yes
Coverstock Material
Spunbond
Number of Layers
2-ply
Sorbent Capacity
25 gal (100 Pads)
Color/Pattern
White
Incluces Coverstock
Yes
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Application
Automotive, Leaks & Spills, MRO, Universal
Volume Absorbed Per Sock/Boom
25 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 35 13/16 oz, Volume Absorbed per Pkg. 25 gal, Volume Absorbed Per Pound 57 5/16 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.