Sorbent Pad, 25 gal, 15 in x 19 in, Oil, White, Polypropylene

  • Mfr # L90851

  • Zoro # G305934946


product price:  $74.89
/pk 200, $0.37/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
25 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90851
Zoro #
G305934946
UPC #
041788908515
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
15 in x 9 1/2 in
Perforation Along Length
9 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
25 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Incluces Coverstock
No
For Use With Chemical or Metal Type
Petroleum Based Fluids
Number of Pads
100
Volume Absorbed Per Pad
35 13/16 oz
Sorbent Capacity
25 gal (100 Pads)
Leak Resistant Backing
No
Includes Coverstock
No Coverstock
Dimpled
Yes
Perforations
Yes
Foot Traffic
Not Recommended
Color/Pattern
White
UV Resistant
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Pad
Absorbency Weight
Light
Flame Resistant
No
Recycled Content (%)
No Recycled Content
Specialized Applications
Industrial Plant, Marine
Volume Absorbed (Pack, Each)
25 gal/pk, 0.25 gal/pad
Number of Layers
1
Layers of Construction
1
Dispenser Box
No
Static Dissipative
No
Volume Absorbed Range
20 to 29 gal
Volume Absorbed Per Pkg.
28 gal.
Application
Industrial Plant, Marine
For Use With
Petroleum Based Fluids
Volume Absorbed Per Sock/Boom
25 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 15 in x 19 in, Volume Absorbed Per Pad 35 13/16 oz, Volume Absorbed per Pkg. 25 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 15 in x 9 1/2 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.