Sorbent Roll, Universal, 26 gal Vol Absorbed per Pkg, 15 in x 150 ft, Gray, Polypropylene

  • Mfr # L90536G

  • Zoro # G9494292


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90536G
Zoro #
G9494292
UPC #
041788905361
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft
Width
15 in
Roll Length
150 ft
Perforated Size
18 in x 18 in
Perforation Along Length
18 in
Roll Width
15 in
Perforation Along Width
18 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
26 gal.
Perforations
Yes
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
20 to 29 gal
UV Resistant
No
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Layers of Construction
2-ply
Includes
Coverstock
Volume Absorbed Per Pound
57 5/16 gal
Leak Resistant Backing
No
Incluces Coverstock
Yes
Sorbent Capacity
26 gal
Flame Resistant
No
For Use With Chemical or Metal Type
Universal
Dimpled
Yes
Specialized Applications
Automotive, Leaks & Spills, MRO
Foot Traffic
Light
Volume Absorbed (Pack, Each)
26 gal/pk
Color/Pattern
Gray
Number of Layers
2-ply
Coverstock Material
Spunbond
Includes Coverstock
Coverstock
Dispenser Box
No
Weight
15 in
Application
Automotive, Leaks & Spills, MRO, Universal
For Use With
Universal
Volume Absorbed Per Sock/Boom
26 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 26 gal, Volume Absorbed Per Pound 57 5/16 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 18 in x 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.