Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 41 gal, 30 in x 150 ft, Universal, Gray, Polypropylene

  • Mfr # L70479G

  • Zoro # G9494003


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
41 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L70479G
Zoro #
G9494003
UPC #
041788704797
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft
Width
30 in
Perforation Along Length
18 in
Perforated Size
15 in x 18 in
Roll Width
30 in
Roll Length
150 ft
Perforation Along Width
15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
41 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Volume Absorbed Per Pkg.
52 gal.
Item - Spill Control
Absorbent Roll
Perforations
Yes
Volume Absorbed Range
40 to 49 gal
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Layers of Construction
1-ply
UV Resistant
No
For Use With Chemical or Metal Type
Universal
Dimpled
Yes
Sorbent Capacity
41 gal
Specialized Applications
Automotive, Leaks & Spills, MRO
Flame Resistant
No
Leak Resistant Backing
No
Color/Pattern
Gray
Incluces Coverstock
No
Land Fill Disposable
No
Volume Absorbed (Pack, Each)
41 gal/pk
Foot Traffic
Light
Wringable
Not Wringable
Number of Layers
1-ply
Includes Coverstock
No Coverstock
Dispenser Box
No
Application
Automotive, Leaks & Spills, MRO, Universal
For Use With
Universal
Weight
30 in
Volume Absorbed Per Sock/Boom
41 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 41 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 15 in x 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.