Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 48 gal, 30 in x 150 ft, Oil, White, Polypropylene

  • Mfr # L90814G

  • Zoro # G9494317


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
48 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90814G
Zoro #
G9494317
UPC #
041788908140
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft
Width
30 in
Roll Length
150 ft
Perforation Along Width
15 in
Perforation Along Length
18 in
Roll Width
30 in
Perforated Size
15 in x 18 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
48 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
53 gal.
Volume Absorbed Range
40 to 49 gal
Perforations
Yes
Absorbency Weight
Heavy
UV Resistant
No
Layers of Construction
1-ply
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Volume Absorbed (Pack, Each)
48 gal/pk
Foot Traffic
Light
Dimpled
Yes
Flame Resistant
No
Incluces Coverstock
No
Leak Resistant Backing
No
Number of Layers
1-ply
Volume Absorbed Per Pound
116 13/16 gal
Specialized Applications
Automotive, Machinery, Marine, Petrolrum based fluids
For Use With Chemical or Metal Type
Petroleum Based Fluids
Color/Pattern
White
Sorbent Capacity
48 gal
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Petroleum Based Fluids
Weight
30 in
Application
Automotive, Machinery, Marine, Petrolrum based fluids
Volume Absorbed Per Sock/Boom
48 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 30 in x 150 ft, Volume Absorbed per Pkg. 48 gal, Volume Absorbed Per Pound 116 13/16 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 15 in x 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.