Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 44 gal, 15 in x 150 ft, Universal, Gray, 2 PK

  • Mfr # L90535

  • Zoro # G2496024


product price: $173.99
/pk 2, $87.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
44 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90535
Zoro #
G2496024
UPC #
041788905354
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft
Width
15 in
Perforated Size
9 1/2 in x 15 in
Roll Width
15 in
Roll Length
150 ft
Perforation Along Length
15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
44 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
56 gal.
Volume Absorbed Range
40 to 49 gal
Item - Spill Control
Absorbent Roll
Perforations
Yes
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Layers of Construction
1-ply
Dimpled
Yes
Specialized Applications
Automotive, Leaks & Spills, MRO
Volume Absorbed Per Pound
123 7/16 gal
Number of Layers
1-ply
Sorbent Capacity
44 gal
Flame Resistant
No
For Use With Chemical or Metal Type
Universal
Volume Absorbed (Pack, Each)
44 gal/pk
Incluces Coverstock
No
Foot Traffic
Light
Color/Pattern
Gray
Leak Resistant Backing
No
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Universal
Application
Automotive, Leaks & Spills, MRO, Universal
Weight
15 in
Volume Absorbed Per Sock/Boom
44 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Volume Absorbed Per Pound 123 7/16 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.