This item is Discontinued.

Oil-Dri Sorbents, 44 gal, 30 in x 300 ft, Universal, Gray, Polypropylene L70495G

Sorbents, 44 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (Discontinued)

  • Mfr # L70495G
  • Zoro # G9494046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L70495G
Zoro #
G9494046
UPC #
041788704957
Country of Origin
United States

Dimensions

Width
30 in
Length
300 ft
Size
30 in x 300 ft
Roll Length
300 ft
Perforation Along Width
15 in
Perforated Size
15 in x 18 in
Roll Width
30 in
Perforation Along Length
18 in

Details

Item
Sorbents
Volume Absorbed per Pkg.
44 gal
Weight
30 in
Fluids Absorbed
Universal
Product Type
Sorbent Roll
Color
Gray
Features
Center Perforation
Volume Absorbed Per Pkg.
51 gal.
Volume Absorbed Range
40 to 49 gal
Item - Spill Control
Absorbent Roll
Perforations
Yes
Perforated
Perforated
Material
Polypropylene
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Light
Static Dissipative
No
Recycled Content (%)
No Recycled Content
UV Resistant
No
Layers of Construction
1-ply
Dimpled
Yes
For Use With Chemical or Metal Type
Universal
Land Fill Disposable
No
Flame Resistant
No
Adhesive Backing
No
Sorbent Capacity
44 gal
Specialized Applications
Automotive, Leaks & Spills, MRO
Volume Absorbed (Pack, Each)
44 gal/pk
Leak Resistant Backing
No
Color/Pattern
Gray
Number of Layers
1
Wringable
Not Wringable
Incluces Coverstock
No
Foot Traffic
Light
Package Type
Box
Includes Coverstock
No Coverstock
Dispenser Box
No
Application
Automotive, Leaks & Spills, MRO, Universal
For Use With
Universal
Volume Absorbed Per Sock/Boom
44 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 300 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 15 in x 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.