Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L71520G
Zoro #
G9595905
UPC #
041788715205
Country of Origin
United States
Dimensions
Diameter
3"
Length
20 ft.
Details
Item
Absorbent Sock
Color
White
Spill Control - Fluids Absorbed
Oil-Based Liquids
Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
10 to 19 gal
Material
Polypropylene
Volume Absorbed per Pkg.
10 gal
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 10 gal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.