Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil-Dri Absorbent Sock, Yellow, 5"Dia.x10 ft.L, PK4 L72551G

Absorbent Sock, Yellow, 5"Dia.x10 ft.L, PK4 (Discontinued)

  • Mfr # L72551G
  • Zoro # G9595862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L72551G
Zoro #
G9595862
UPC #
041788725518
Country of Origin
United States

Dimensions

Diameter
5 in
Length
10 ft
Width
5 in
Size
5 in x 10 ft
Rope Along Length
No

Details

Item
Sorbent Boom
Color
Yellow
Fluids Absorbed
Acids, Bases, Universal
Spill Control - Fluids Absorbed
28 gal
Volume Absorbed Range
20 to 29 gal
Static Dissipative
No
UV Resistant
No
Material
Polypropylene
Volume Absorbed per Pkg.
22 gal
Outside Skin Material
Polyester
Sock/Boom Profile
Round
Connector Type
Attachment Clips, Rope
Connector Material
Aluminum
Product Type
Sorbent Boom
Specialized Applications
Chemical, High Vis
Neutralizes Chemical Type
Acids, Bases, Universal
Outer Mesh Material
Polyester
Composition
Polyester Mesh, Polyester Skin, Polypropylene Filler
Neutralizing
No
For Use With Chemical or Metal Type
Acids, Bases, Universal
Floating
No
Volume Absorbed Per Sock/Boom
5.5 gal
Color/Pattern
Yellow
Volume Absorbed (Pack, Each)
22 gal/pk; 5.5 gal/sock
Mildew Resistant
No
Filler Material
Polypropylene
Printed Message
No Message
Volume Absorbed Per Boom
5.5 gal
Boom Profile
Round

Description

Product Type Sorbent Boom, Fluids Absorbed Acids, Bases, Universal, For Use With Chemical or Metal Type Acids, Bases, Universal, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 5.5 gal, Volume Absorbed per Pkg. 22 gal, Color/Pattern Yellow, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.