Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L90421
Zoro #
G2481650
UPC #
041788904210
Country of Origin
United States
Dimensions
Height
25 in
Width
49 in
Container Size
25"H x 49"H
Details
Item
Dock Spill Kit
Color
Gray
Spill Control - Fluids Absorbed
Oil-Based Liquids
Fluids Absorbed
Oil-Based Liquids
Container Type
Chest
Includes
(10) 5 inx10 ft Booms, (4) 3 inx18 in Bilge Socks, (200) Mid Weight Oil Absorbent Pads, (4) Pair Nitrile Gloves, (20) Disposal Bags and Ties
Volume Absorbed Range
50+ gal
Volume Absorbed per Pkg.
115 gal
Description
Fluids Absorbed Oil-Based Liquids, Container Type Chest, 25 In.H x 49 In.H Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.