Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil-Dri Drum Leak Kit, Universal L90727

Drum Leak Kit, Universal (Discontinued)

  • Mfr # L90727
  • Zoro # G4464424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90727
Zoro #
G4464424
UPC #
041788907273
Country of Origin
United States

Dimensions

Height
21 in
Width
17 in
Container Size
16 in W x 20 in L x 10 in H
Container Length
20 in
Pad Width
19 in
Sock Diameter
6 in
Pad Length
15 in
Container Width
16 in
Sock Length
84 in
Container Height
10 in

Details

Item
Drum Leak Kit
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
3 gal
Includes
(2) Drum Socks, (4) Drum Top Pads
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
4 gal
For Use With Chemical or Metal Type
Universal
Epoxy Putty Included
No
Fluids Absorbed - Socks
Universal
Product Type
Spill Kit
Emergency Response Handbook/Instructions Included
No
Number of Disposal Bags Included
1
Specialized Applications
Universal
Includes Mounting Fasteners
No
Land Fill Disposable
No
Overpack Drum Included
Drum Not Included
Solidifier Included
No
Empty or Filled
Filled
Number of Ties Included
1
Ph Tester Kit Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Vapor Suppressant Included
No
Product Weight
7 lb
Granular Sorbent Included
No
Number of Pads Included
15
Number of Sorbent Socks Included
3
Pillow/Sock Filler Material
Polypropylene
Neutralizer Included
No
Pad Material
Polyproylene
Cleaning Solution Included
No
Fluids Absorbed - Pads
Universal
Container Color
White
Sorbents Included
(2) Drum Socks, (4) Drum Top Pads

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 3 gal, Container Type Box, 16 in W x 20 in L x 10 in H Container Size, White, Filled, Sorbents Included (2) Drum Socks, (4) Drum Top Pads, Product Weight 7 lb, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.