Zoro Homepage

EcoSweep Sanded Sweeping Compound, 50 lb.

  • Mfr # L91050ES

  • Zoro # G5408496


product price: $29.55
/ea

Key Features

Color
Green
Material
Non-Petroleum Oil, Sand, Wood Pulp
Container Type
Box
Weight
50 lb
Standards
USDA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L91050ES
Zoro #
G5408496
UPC #
041788410506
Country of Origin
United States

Details

Item
Sweeping Compound
Color
Green
Material
Non-Petroleum Oil, Sand, Wood Pulp
Container Type
Box
Weight
50 lb
Standards
USDA Certified
Base Material
Non-Petroleum Oil, Sand, Wood Pulp

Description

Sweeping Compound, Base Material Non-Petroleum Oil, Sand, Wood Pulp, Color Green, Container Type Box, Standards USDA Certified

Restrictions

WARNING: This product can expose you to chemicals including D&C Red No. 19, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.