EcoSweep Sanded Sweeping Compound
Mfr # L91100ES
Zoro # G5408487
product price: $60.49
/eaKey Features
Color
Green
Material
Non-Petroleum Oil, Sand, Wood Pulp
Container Type
Drum
Weight
100 lb
Standards
USDA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L91100ES
Zoro #
G5408487
UPC #
041788411008
Country of Origin
United States
Details
Item
Sweeping Compound
Color
Green
Material
Non-Petroleum Oil, Sand, Wood Pulp
Container Type
Drum
Weight
100 lb
Standards
USDA Certified
Base Material
Non-Petroleum Oil, Sand, Wood Pulp
Description
Sweeping Compound, Base Material Non-Petroleum Oil, Sand, Wood Pulp, Color Green, Container Type Drum, Standards USDA Certified
Restrictions
WARNING:
This product can expose you to chemicals including D&C Red No. 19,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.