Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L90672
Zoro #
G6505843
UPC #
041788906726
Country of Origin
United States
Dimensions
Height
18 in
Width
8 3/4 in
Container Size
18"H x 8-3/4"W
Details
Item
Home Spill Kit
Color
Clear
Spill Control - Fluids Absorbed
Universal
Fluids Absorbed
Universal
Container Type
Bag
Includes
(1) Drip Pand and Universal Pillow, (3) Universal Socks, (15) Universal Pads, (1) Pair Gloves, (1) Light Stick, (1) Disposal bag
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
5 gal
Description
Fluids Absorbed Universal, Container Type Bag, 18 In.H x 8-3/4 In.W Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.