Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loose Sorbent, 6 gal Absorbed per Package, 50 lb Bag, Montmorillonite Clay, Not Scented, Red

  • Mfr # A45216-G40

  • Zoro # G5130797


product price: $24.89
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Container Type
Bag
Container Size
50 lb
Composition
Montmorillonite Clay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A45216-G40
Zoro #
G5130797
UPC #
041788452162
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Loose Sorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Container Type
Bag
Composition
Montmorillonite Clay
Weight
50 lb
Volume Absorbed Range
0 to 9 gal
Color
Red
Scent
Not Scented
Absorbent - Container Type
Bag
Item - Spill Control
Loose Absorbent
Volume
50 lb
Features
Drying Agent's Sand Like Granules Wick Away Excess Water Quickly from the Infield
Composition Detail
Montmorillonite
Neutralizes
Not a Neutralizer
Granular Grade
5/30 Mesh
Disinfecting
No
Specific Liquid Compatibility
Water
Slip Resistant
Yes
Pallet Quantity
40
Deodorizing
Yes
Non-Abrasive
No
Product Type
Loose Sorbent
Specialized Applications
Sports Field
Silica Free
No
Container Type and Capacity
50 lb Bag
Series
Sport's Field
NSF Rating
Not Rated

Description

Loose Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Water, Container Type Bag, Composition Detail Montmorillonite, Container Type and Capacity 50 lb Bag, Weight 50 lb, Volume 50 lb, Volume Absorbed per Pkg. 6 gal, Granular Grade 5/30 Mesh, Specialized Applications Sports Field, Deodorizing Yes

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.