Zoro Homepage

Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented

  • Mfr # I05000G-G60

  • Zoro # G1055661


product price: $24.69
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Container Type
Pail
Container Size
20 lb
Composition
Granular Clay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I05000G-G60
Zoro #
G1055661
UPC #
041788050009
Country of Origin
United States

Dimensions

Container Size
20 lb

Details

Item
Granular Sorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Container Type
Pail
Composition
Granular Clay
Weight
20 lb
Volume Absorbed Range
0 to 9 gal
Color
Tan
Scent
Not Scented
Neutralizes
Not a Neutralizer
Features
Smaller Granules Absorb Quicker with Far Less Product
Non-Abrasive
No
Purchase Quantity
Pail, Pallet
Slip Resistant
Yes
Specific Liquid Compatibility
Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water
Sold as Pallet/Each
Pallet
Product Type
Granular Sorbent
Deodorizing
Yes
Composition Detail
Attapulgite
Pallet Quantity
60
Granular Grade
24/48 Mesh
Disinfecting
No
Volume
20 lb
Silica Free
No
Container Type and Capacity
20 lb Pail
NSF Rating
Not Rated
Series
QuickSorb

Description

Loose absorbent is a type of particulate sorbent used in facility and worksite safety. It's designed to quickly soak up and contain spills of various liquids, helping to maintain a clean and safe working environment. This product is typically utilized by industry professionals dealing with potential liquid hazards at their workplaces.


The OIL-DRI - I05000G-G60 is a Loose Absorbent, a type of Particulate Sorbents that is primarily used in industrial settings to absorb and contain various liquid spills, ensuring a clean workspace. It's composed of Attapulgite Clay and comes in a tan color. The granular clay has a 24/48 Mesh grade and weighs 20 lbs per pail. Notably, this loose absorbent does not neutralize liquids but effectively absorbs them.


Key features include:
• Smaller Granules: These allow for quicker absorption with less product usage.
• Universal Fluid Absorption: Capable of absorbing various types of liquids including acids, grease, ink, oil, paint and water.
• Container Type: Packaged in an easy-to-handle pail that contains 20 lbs of the product.
• Volume Absorbed per Package: Each package can absorb up to 2 gallons of liquid.
• Deodorizing Feature: In addition to absorbing spills, it also deodorizes the area.
Please note that while this product is slip-resistant and non-abrasive, it is not silica-free or disinfecting.

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.